Zoro Homepage

Core Drill Stand, 20 in L, 9 1/2 in W

  • Mfr # DCPS151

  • Zoro # G916572636


product price: $1,899.00
/ea
Free Shipping & Returns

Key Features

Base Length
20 in
Product Type
Drill Stand
Adjustable Angle
Yes
Angle Settings
-15 Degrees ; 90 Degrees ; 15 Degrees ; 30 Degrees ; 45 Degrees
Base Width
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCPS151
Zoro #
G916572636
UPC #
885911967877
Country of Origin
China

Dimensions

Base Length
20 in
Base Width
9 1/2 in
Column Size
40 1/2 in

Details

Product Type
Drill Stand
Adjustable Angle
Yes
Item
Core Drill Stand
Angle Settings
-15 Degrees ; 90 Degrees ; 15 Degrees ; 30 Degrees ; 45 Degrees
Application
Core Drilling
Mount Type
Anchor; Vacuum
Compatible with Manufacturer Part Number
DCD150Z2

Description

Core Drill Stand, Mount Type Anchor, Vacuum, Compatible Grainger Part Number 832UC0, Compatible with Manufacturer Part Number DCD150Z2, Column Size 40 1/2 in, Angle Settings -15 Degrees , 15 Degrees , 30 Degrees , 45 Degrees , 90 Degrees , Base Length 20 in, Base Width 9 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.