7-1/4" 18T Carbide Thin Kerf Circular Saw Blade (Bulk) (Discontinued)
- Mfr # DW3592B10
- Zoro # G7636544
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW3592B10
Zoro #
G7636544
UPC #
028874035928
Country of Origin
China
Dimensions
Plate Thickness
0.045 in
Cutting Depth
2-3/8"
Blade Dia.
7 1/4 in
Arbor Size
5/8 in
Max. Cutting Depth
2 3/8 in
Cut Width
0.059 in
Blade Thickness
0.045 in
Description
Circular Saw Blade, Blade Dia. 7 1/4 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 18, Max. Cutting Depth 2 3/8 in, Primary Material Application Nail-Embedded Wood, Materials Cut Wood, Wood Cutting Type Combination Cutting, Blade Thickness 0.045 in, Cut Width 0.059 in, Tip Material Carbide Tipped, Hook Angle 15 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Combination, Plate Thickness 0.045 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.