7-1/4" 20T Carbide Thin Kerf Circular Saw Blade - Pressure Treated (Bulk) (Discontinued)
- Mfr # DW3574
- Zoro # G7421303
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW3574
Zoro #
G7421303
UPC #
028874035744
Country of Origin
United States
Dimensions
Blade Dia.
7 1/4 in
Plate Thickness
0.045 in
Cutting Depth
2-3/8"
Details
Item
Circular Saw Blade
For Use With Saw Type
Circular Saws
Blade Type
Ripping
Primary Saw Application
Nail Embedded Wood
Tip Material
Carbide
For Use With
Circular Saws
Max. RPM
7000
Number of Teeth
20
Kerf
0.071"
Tooth Grind
ATB
Arbor Hole
5/8"
Application
For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non Ferrous Metals
Hook Angle
25.0 Degrees
Diamond Knockout
Yes
Description
Circular Saw Blade, Blade Dia. 7 1/4 in, Diamond Knockout Yes, Number of Teeth 20, Tip Material Carbide, Hook Angle 25.0 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Ripping, Plate Thickness 0.045 in, Application For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non Ferrous Metals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.