This item is Discontinued.

Dewalt 8-1/2" 60T Crosscuts Woodworking Saw Blade DW7644

8-1/2" 60T Crosscuts Woodworking Saw Blade (Discontinued)

  • Mfr # DW7644
  • Zoro # G7421583
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW7644
Zoro #
G7421583
UPC #
028877426594
Country of Origin
United States

Dimensions

Plate Thickness
0.063 in
Blade Dia.
8 1/2 in
Cutting Depth
3-3/4"

Details

Item
Circular Saw Blade
For Use With
Miter and Table Saws
Kerf
0.094"
Tooth Grind
ATB
Blade Type
Combination
Arbor Hole
5/8"
Diamond Knockout
No
Number of Teeth
60
Application
For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non Ferrous Metals
Hook Angle
-5.0 Degrees
For Use With Saw Type
Circular Saws
Tip Material
Carbide
Primary Saw Application
General Purpose
Max. RPM
9000

Description

Circular Saw Blade, Blade Dia. 8 1/2 in, Diamond Knockout No, Number of Teeth 60, Tip Material Carbide, Hook Angle -5.0 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Combination, Plate Thickness 0.063 in, Application For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non Ferrous Metals

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.