This item is Discontinued.

Dewalt 3" x 5/8"-11 XP .014 Stainless Crimp Wire Cup Brush DW49154

3" x 5/8"-11 XP .014 Stainless Crimp Wire Cup Brush (Discontinued)

  • Mfr # DW49154
  • Zoro # G3738962
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW49154
Zoro #
G3738962
UPC #
885911225151
Country of Origin
United States

Dimensions

Brush Dia.
3"
Trim Length
13/16"
Wire Dia.
0.014"

Details

Mounting Type
Threaded Arbor
Fill Material
Stainless Steel
For Use With
Angle Grinders
Max. RPM
14,000
Item - Cup Brushes
Cup Brush
Item
Crimped Wire Cup Brush

Description

Crimped Wire Cup Brush, Cup Brush, Brush Dia. 3 in, Mounting Type Threaded Arbor, Wire Dia. 0.014 in, Max. RPM 14,000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.