4" x 5/8"-11 XP .014 Stainless Crimp Wire Cup Brush (Discontinued)
- Mfr # DW49155
- Zoro # G3618115
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW49155
Zoro #
G3618115
UPC #
885911225168
Country of Origin
United States
Dimensions
Brush Dia.
4"
Trim Length
1-1/8"
Wire Dia.
0.014"
Details
Mounting Type
Threaded Arbor
Fill Material
Stainless Steel
For Use With
Angle Grinders
Item - Cup Brushes
Cup Brush
Arbor Hole
5/8" - 11"
Item
Crimped Wire Cup Brush
Max. RPM
9000
Description
Crimped Wire Cup Brush, Cup Brush, Brush Dia. 4 in, Mounting Type Threaded Arbor, Wire Dia. 0.014 in, Max. RPM 9000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.