This item is Discontinued.

Dewalt 10" crimped bench aire wheel, 3/4" arbor wide face .014" wire DW4908

10" crimped bench aire wheel, 3/4" arbor wide face .014" wire (Discontinued)

  • Mfr # DW4908
  • Zoro # G8325493
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW4908
Zoro #
G8325493
UPC #
028877321080
Country of Origin
China

Dimensions

Arbor Hole Size
3/4"
Bristle Trim Length
2 1/2 in
Face Width
1 9/16 in
Abrasive Shank Size
No Shank
Trim Length
2-1/2"
Brush Dia.
10"
Wire Dia.
0.014"

Details

Mounting Type
Arbor Hole
Max. RPM
3600
Material
Carbon
Bristle Type
Crimped Wire
Item
Wire Wheel Brush
Fill Material
Carbon Steel
Abrasive Material
Carbon Steel
Item - Wire Wheel Brushes
Wire Wheel Brush
For Use With
Bench Grinders
Arbor Hole
3/4"

Description

Wire Wheel Brush, Bristle Type Crimped Wire, Brush Dia. 10 in, Face Width 1 9/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.