Zoro Homepage

Cross Line Laser

  • Mfr # DW088K

  • Zoro # G7640044


original price: $219.00
25% off
new price: $163.89
/ea
Free Shipping & Returns

Key Features

Laser Usage Environment
Exterior, Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
2
Number of Dots
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW088K
Zoro #
G7640044
UPC #
885911335911
Country of Origin
Viet Nam

Dimensions

Height
4 in
Thread Size
1/4"-20
Width
2 1/4 in
Length
5 in
Tripod Thread Size
1/4"-20
Overall Depth
8 1/4 in
Overall Height
8 1/4 in
Overall Width
4 3/16 in

Details

Item
Cross Line Laser
Laser Usage Environment
Exterior, Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
2
Number of Dots
0
Number of Lines
2
Laser Color
Red
Range w/o Detector
50 ft
Range w/Detector
165 ft
Beam Color
Red
Interior/Exterior
Interior and Exterior
Features
Full-Time Pulse Mode Allows use with Detector Maintains Full Brightness for Visibility, Locking Pendulum to Helps Prevent Damage to Internal Components, Projects Down Beam with Raised Clearance, Provides Dot Visibility and Alignment for Wall Track Layout
Auto Leveling Range
+/-4 Degrees
Visual/Audible Indicators
Flashing Sequence for Out of Level
Preset Angle
None
IP Rating
IP54
Accuracy
+/-1/8 in @ 30 ft
Includes
Kit Box
Power Source
(3) AA Batteries
Auto Shutoff
No
Horizontal/Vertical
Horizontal and Vertical
Laser Class
Class 2
Plumb Down
Yes
Number of Scanning Modes
0
Plumb Up
Yes
Number of 45 Degree Vials
0
Number of Level Vials
0
Total Number of Vials
0
Number of Plumb Vials
0
Battery Type
Alkaline
Laser Beam Color
Red
Self-Leveling Range
+/-4 Degrees
Working Range with Detector - Maximum
165 ft
Mount Type
Tripod
Automatic Shutoff
No
Number of 45 Vials
0
Level Indicators
Audible, Visual
Includes Batteries
Batteries Included
Working Range without Detector - Maximum
50 ft
Plumb Direction
Plumb Down, Plumb Up
Number of Planes
0
Use Location
Indoor, Outdoor

Description

The DEWALT DW088K Cross Line Laser projects horizontal and vertical red lines for leveling and layout applications. Designed for both interior and exterior use, this laser features electronic self-leveling within +/-4 degrees and offers a working range up to 50 ft without a detector or up to 165 ft when paired with a compatible detector (sold separately). The unit is constructed with an over molded housing tested for drops from heights up to one meter and includes water and debris resistance with an IP54 rating.


Key Features of the DEWALT DW088K Cross Line Laser:

  • Accuracy: Rated at +/-1/8 in accuracy at 30 ft.

  • Self-Leveling Range: Electronic self-leveling within +/-4 degrees.

  • Laser Projection: Projects two beams—horizontal and vertical—for cross line alignment; includes plumb functionality.

  • Range: Rated for operation at distances up to 50 ft. unaided, or up to 165 ft. when used with a compatible detector (detector sold separately).

  • Mount Compatibility: Integrated magnetic bracket; supports tripod mounting via standard 1/4"-20 thread size.

  • Durability: Over molded housing tested for drops from heights up to one meter; IP54 rated against water and debris ingress.

  • Batteries Included: Powered by three AA alkaline batteries (included).

  • User Indicators: Visual/audible indicators signal out-of-level conditions; locking pendulum secures internal components during transport or storage.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.