Crosscut, Safety Glasses, Smoke Lens, Clear Frame
Mfr # DPG100T-2D
Zoro # G915665988
product price: $9.39
/eaKey Features
Lens Color
Smoke
Frame Color
Clear
Lens Material
Polycarbonate
Series
Crosscut
Standards
Meets Z87.1+ Impact Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPG100T-2D
Zoro #
G915665988
UPC #
674326382302
Country of Origin
Pakistan
Details
Item
Safety Glasses
Lens Color
Smoke
Frame Color
Clear
Lens Material
Polycarbonate
Series
Crosscut
Standards
Meets Z87.1+ Impact Resistant
Application
General Purpose
Meets High Impact Standard
High Impact Standard ANSI Z87+
Arm Material
Rubber
Nose Bridge Material
Rubber
Description
Safety Glasses, Series Crosscut(R), Lens Color Smoke, Frame Color Clear, Lens Material Polycarbonate, Standards Meets Z87.1+ Impact Resistant
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.