Zoro Homepage

Cup Brush, Arbor, 0.014

  • Mfr # DW4920

  • Zoro # G016524511


product price: $13.75
/ea

Key Features

Bristle Length
13/16 in
Brush Dia.
3 in
Max. RPM
14,000 RPM
Item - Cup Brushes
Cup Brush
Bristle Trim Length
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW4920
Zoro #
G016524511
UPC #
028874049208
Country of Origin
China

Dimensions

Bristle Length
13/16 in
Brush Dia.
3 in
Bristle Trim Length
13/16 in
Wire Dia.
0.014 in
Arbor Hole Size
5/8"-11
Abrasive Shank Size
No Shank

Details

Max. RPM
14,000 RPM
Item - Cup Brushes
Cup Brush
Operating Speed - Maximum
14,000 RPM
Abrasive Material
Carbon Steel
Item
Cup Brush
Bristle Type
Crimped Wire

Description

Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Brush Dia. 3 in, Wire Dia. 0.014 in, Bristle Length 13/16 in, Grit Not Applicable, Overall Length Not Applicable, Color Not Applicable, Connector Size 5/8 In.-11, Operating Speed - Maximum 14,000 RPM, Shank Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.