Zoro Homepage

Cut Level A2 , Dipped , L 1 PR

  • Mfr # DPG833L

  • Zoro # G608656668


product price: $6.59
/pr
Sold in multiples of 12 for $79.08

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Coverage
Palm
Color
Yellow
ANSI/ISEA Abrasion Level
3
Glove Length
10.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG833L
Zoro #
G608656668
UPC #
674326346632
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10.34 in
Thickness
18 ga

Details

ANSI/ISEA Cut Level
A2
Glove Coating Coverage
Palm
Color
Yellow
ANSI/ISEA Abrasion Level
3
Coating Type
Dipped

Description

The DEWALT DPG833L Gloves are gloves constructed with materials rated for cut resistance, dexterity, and comfort. Featuring an 18-gauge high-performance polyethylene (HPPE) shell, these gloves allow users to operate touchscreen devices without removal, supporting convenience during work tasks. The micro-foam nitrile palm dip offers grip and resists contact with oil and water.


Key Features of the DEWALT DPG833L Cut Protection Gloves:

  • Cut Resistance: Constructed with an 18-gauge HPPE shell rated for cut resistance.

  • Palm Coating: Foam nitrile palm provides grip; resists contact with oil and water.

  • Touchscreen Compatibility: Compatible with use on most touchscreen devices while worn.

  • Reinforced Thumb Saddle: Reinforced thumb saddle intended to increase durability in high-wear areas.

  • High Visibility: High-contrast yellow color for increased visibility.

  • Breathability: Designed for breathability during wear.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.