Zoro Homepage

Cut Level A2 , Dipped , XL 1 PR

  • Mfr # DPG833XL

  • Zoro # G408657018


product price: $6.59
/pr
Sold in multiples of 12 for $79.08

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Coverage
Palm
Color
Yellow
ANSI/ISEA Abrasion Level
3
Glove Length
10.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG833XL
Zoro #
G408657018
UPC #
674326346649
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10.39 in
Thickness
18 ga

Details

ANSI/ISEA Cut Level
A2
Glove Coating Coverage
Palm
Color
Yellow
ANSI/ISEA Abrasion Level
3
Coating Type
Dipped

Description

The DEWALT DPG833XL Cut Protection Gloves are constructed for hand coverage with consideration for dexterity and comfort during use. These gloves feature an 18-gauge high-performance polyethylene (HPPE) shell that provides cut resistance as specified by relevant standards, along with a touchscreen-compatible design that enables device operation while wearing gloves. The micro-foam nitrile palm dip is textured to support grip; resists oil and water exposure within stated parameters, making the gloves suitable for use in multiple environments as specified by manufacturer guidelines.


Key Features of the DEWALT DPG833XL Cut Protection Gloves:

  • Cut Resistance: 18-gauge HPPE shell provides cut resistance as specified by relevant standards.

  • Palm Coating: Micro-foam nitrile palm is textured to support grip; resists oil and water exposure within stated parameters.

  • Touchscreen Compatibility: Enables device operation while wearing gloves.

  • Reinforced Thumb Saddle: Supports durability in high-wear areas.

  • Breathability: Designed with breathable materials intended for user comfort during prolonged use.

  • High Visibility: High-contrast yellow color enhances product visibility on the job site.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.