Zoro Homepage

Cut Level A4 , Foam Nitrile , M 1 PR

  • Mfr # DPG855M

  • Zoro # G608657047


product price: $7.19
/pr
Sold in multiples of 12 for $86.28

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
yellow
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG855M
Zoro #
G608657047
UPC #
674326346670
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
10.29 in
Thickness
13 ga

Details

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
yellow
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist

Description

The DEWALT DPG855M Gloves are cut-resistant gloves rated for A4 level cut protection when handling materials as specified by the manufacturer. Constructed with a 13-gauge high-performance polyethylene (HPPE) shell reinforced with fiberglass, these gloves provide A4-rated cut resistance and high-contrast color for increased visibility in work settings.


Key Features of the DEWALT DPG855M Cut Protection Gloves:

  • Cut Resistance: Made with a 13-gauge HPPE and fiberglass blend, rated for A4 level cut protection.

  • Palm Coating: Features a foam nitrile palm coating intended to maintain grip in oily or wet conditions.

  • Durability: Includes a reinforced thumb saddle at high-wear areas of the glove.

  • Visibility: High-contrast yellow color improves hand visibility in work settings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.