Zoro Homepage

Cut Level A4 , L 1 PR

  • Mfr # DPG855L

  • Zoro # G708657077


product price: $7.19
/pr
Sold in multiples of 12 for $86.28

Key Features

Glove Size
L
ANSI/ISEA Cut Level
A4
Glove Coating Coverage
Palm
Color
Yellow
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG855L
Zoro #
G708657077
UPC #
674326346687
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10.34 in
Thickness
13 ga

Details

ANSI/ISEA Cut Level
A4
Glove Coating Coverage
Palm
Color
Yellow
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist

Description

The DEWALT DPG855L Gloves are cut-resistant gloves intended for use in applications where cut and abrasion resistance is required. Constructed with a 13-gauge high-performance polyethylene (HPPE) shell reinforced with fiberglass, these gloves provide A4-rated cut protection with a 13-gauge HPPE shell reinforced with fiberglass.


Key Features of the DEWALT DPG855L Cut Protection Gloves:

  • Cut Resistance: Made with a 13-gauge HPPE and fiberglass blend, rated for A4 level cut protection.

  • Palm Coating: Breathable foam nitrile palm coating rated for oil and water resistance supports grip in various conditions.

  • Reinforced Thumb Saddle: Features added reinforcement at the thumb saddle

  • High Visibility: High-contrast yellow color enhances visibility on the job site or workspace.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.