Cut-Off Tool, 3" Dia, 20V DC, 3/8" Arbor
- Mfr # DCS438B
- Zoro # G004845543
Key Features
Specifications
Details
- MFR #
- DCS438B
- Zoro #
- G004845543
- UPC #
- 885911757133
- Country of Origin
- Mexico
- Item
- Cut-Off Tool
- Includes
- 7/16 in Arbor Adapter Ring, Hex Wrench, Mfr. No. DW47350 Diamond Tile Wheel, Mfr. No. DW8530 Diamond Multi-Material Wheel, Mfr. No. DW8711 Bonded Abrasive Wheel, Removable Dust Shroud with Adjustable Shoe and AirLock(TM) Connection
- Voltage
- 20V DC
- Switch Type
- Trigger
- Tool Weight
- 2.07 lb
- Features
- 550 MWO, Light
- Cordless Tool Kit Contents
- (1) Bare Tool
- Power Source
- Cordless
- Built-In Light
- Yes
- Brushless Motor
- Yes
- Number of Batteries Included
- 0
- Charger Included
- No
- Case Included
- No
- Max. Speed
- 20,000 RPM
- Battery Chemistry
- Li-Ion
- Cut-Off Wheel Orientation
- Parallel to Handle
- Speed - Maximum
- 20,000 RPM
- Tool Series
- 20V MAX*
- Number of Chargers Included
- 0
- Handle Type
- Pistol Grip
- Battery Platform
- 20V MAX*
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- Wheel Diameter
- 3 in
- Arbor Hole Size
- 3/8 in
- Arbor Size
- 3/8 in
- Fits Chest Size
- 550 MWO, Light
Description
Cut a wide range of materials with the 20V MAX* XR® Brushless 3 in. Cut-Off Tool. With a no-load speed of 20,000 rpm, this durable tool is designed for metal, tile, stone, plastic, and drywall/fiber cement. Offering quick wheel changes and both forward and reverse capability, this tool is delivers optimized performance depending on the application. The included dust shroud with adjustable shoe and AirLockTM connection allows for convenient attachment to DEWALT extractors, while the integrated LED lets you work in dark spaces. As a part of the 20V MAX* system, this TOOL CONNECTTM Chip-Ready product can be seamlessly intergraded into your current inventory. Battery & Charger Sold Separately
- • 20,000 RPM motor with 7/8 in. max depth of cut
- • Power Through Difficult Applications - With brushless motor and 550 MWO**
- • Cut A Wide Range Of Materials - Includes Bonded Abrasive Wheel, Diamond† Multi-Material Wheel, and Diamond† Tile Wheel (This blade uses manufactured diamonds engineered for cutting)
Designed for:
- • Cutting metal
- • (1) Hex Wrench
- • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.
Additional Features:
- • Compatible With Accessories - Includes an adaptor ring to be placed over 3/8 in. arbor, allowing use of 3 in. wheels that require a 7/16 in. arbor
- • Connect To Extractors - Includes a removable dust shroud with an AirLockTM connection, enabling the unit to be connected to a DEWALT extractor (sold separately)
- • TOOL CONNECTTM Chip Ready - Chip pocket accepts TOOL CONNECTTM Chip DCE042 (sold separately) and connects with Site Manager app for easy asset management on the jobsite
- • Conveniently Set Desired Depth - Dust shroud features tool-free depth adjustment with mm and inch markings
- • Illuminate Dark Work Areas - With bright LED
- • Quickly Adjsut Spark Direction - When cutting metal with tool-free adjustable guard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.