Zoro Homepage

Cut-Off Tool Kit, Cordless, 20V, 2 lb

  • Mfr # DCS438E1

  • Zoro # G506156710


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Voltage
20 V
Includes
(1) 7/16 in Arbor Adapter Ring, (1) Charger, (1) Battery, (1) DW47350 Diamond Tile Wheel, (1) DW8530 Diamond Multi-Material Wheel, (1) DW8711 Bonded Abrasive Wheel, (1) Hex Wrench, (1) Removable Dust Shroud with Adjustable Shoe and Airlock(TM) Connection
Number of Batteries Included
1
Accessory Free Tool Change
No
Brushless Motor
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS438E1
Zoro #
G506156710
UPC #
885911808934
Country of Origin
Mexico

Dimensions

Arbor Hole Size
3/8 in
Wheel Diameter
3 in

Details

Item
Cut-Off Tool Kit
Voltage
20 V
Includes
(1) 7/16 in Arbor Adapter Ring, (1) Charger, (1) Battery, (1) DW47350 Diamond Tile Wheel, (1) DW8530 Diamond Multi-Material Wheel, (1) DW8711 Bonded Abrasive Wheel, (1) Hex Wrench, (1) Removable Dust Shroud with Adjustable Shoe and Airlock(TM) Connection
Number of Batteries Included
1
Accessory Free Tool Change
No
Brushless Motor
Yes
Cordless Tool Kit Contents
(1) Battery, (1) Charger, (1) Bare Tool
Features
Airlock(TM) Connection, Bright LED, Brushless Motor, Dust Shroud Features Tool-Free Depth Adjustment with Mm and Inch Markings
Charger Included
Yes
Power Source
Cordless
Tool Weight
2 lb
Switch Type
Trigger
Max. Speed
20,000 RPM
Battery Model No.
DCBP034
Battery Capacity
1.7 Ah
Charger Model
DCB112

Description

Cut through a variety of materials with the 20V MAX* Brushless Cordless 3 in. Cut-Off Tool Kit. With a no-load speed of 20,000 rpm, this durable tool is designed to cut through tough materials like metal, tile, stone, plastic, and drywall/fiber cement. No need for hex wrenches to change out the wheels with the onboard storage and spindle lock, which enable quick and convenient wheel changes. The direction of the cut can be changed to suit the application with both forward and reverse capability, while the integrated LED enables working in dark areas. The included dust shroud with adjustable shoe and AirLockTM connection lets you conveniently attach the tool to DEWALT extractors. Protect against drops with integrated Lanyard ReadyTM capability, and always know where your tool is with Chip-Ready capability which allows tracking via the TOOL CONNECTTM System (chip and lanyard sold separately). This kit includes a 20V MAX* Battery, Charger, and Contractor Bag.


  • • Power through difficult applications with brushless motor and 550 mwo**

  • • Cut a wide range of materials: Includes Bonded Abrasive Wheel, Diamond† Multi-Material Wheel, and Diamond† Tile Wheel (This blade uses manufactured diamonds engineered for cutting)

  • • Illuminate dark work areas with bright led

Designed for:


  • • Cutting Metal

  • • (1) Hex Wrench

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • Conveniently set desired depth: Dust shroud features tool-free depth adjustment with mm and in. markings

  • • Connect to extractors: Includes a removable dust shroud with an AirLockTM connection, enabling the unit to be connected to a DEWALT extractor (sold separately)

  • • Compatible with accessories: Includes an adaptor ring to be placed over 3/8 in. arbor, allowing use of 3 in. wheels that require a 7/16 in. arbor

  • • Quickly adjust spark direction when cutting metal with tool-free adjustable guard

  • • Tool connectTM chip ready: Chip pocket accepts TOOL CONNECTTM Chip DCE042 (sold separately) and connects with Site Manager app for easy asset management on the jobsite

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.