This item is Discontinued.

Dewalt 6" X .045 X 5/8-11 T27 HP Metal Hub DW8426MH

6" X .045 X 5/8-11 T27 HP Metal Hub (Discontinued)

  • Mfr # DW8426MH
  • Zoro # G4124620
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8426MH
Zoro #
G4124620
UPC #
885911433761
Country of Origin
Canada

Dimensions

Diameter
6"
Thickness
0.045"
Overall Thickness
0.045 in

Details

Series
High Performance A60S
Application
Ferrous Metal, Stainless
Diamond Knockout
Yes
Max. RPM
10,100
Item
Abrasive Cut-Off Wheel
Wheel Type
27
Maximum Operating Speed
10,100 RPM

Description

Abrasive Cut-Off Wheel, Grit 60, Overall Thickness 0.045 in, Series High Performance A60S, Wheel Type 27, Maximum Operating Speed 10,100 RPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.