Zoro Homepage
This item is Discontinued.
Dewalt Cut-Off Wheel, 1/4In Th, 9In Dia DWA8932

Cut-Off Wheel, 1/4In Th, 9In Dia (Discontinued)

  • Mfr # DWA8932
  • Zoro # G4124185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA8932
Zoro #
G4124185
UPC #
885911265843
Country of Origin
Canada

Dimensions

Abrasive Wheel Diameter
9 in
Arbor Hole Size
7/8 in
Diameter
9 in
Thickness
0.25 in
Arbor Size
7/8 in
Connector Size
7/8 in
Overall Diameter
9 in
Overall Thickness
0.25 in

Details

Abrasive Grit
24
Abrasive Material
Ceramic
Abrasive Wheel Type
Type 27
Series
XP Ceramic
Application
General Weld, Hard Alloys, Metal Grinding, Stainless Steel, Structural Steel, Thin-Heavy Wall Pipe
Max. RPM
6,600 RPM
Grade
Coarse
Item
Depressed Center Wheels
Grit
24
Maximum Operating Speed
6,600 RPM
Connector Type
Unthreaded Hole
Wheel Type
Type 27
Primary Material Applicationn
Stainless Steel, Steel

Description

Depressed Center Wheels, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 9 in, Overall Thickness 0.25 in, Primary Material Applicationn Stainless Steel, Steel, Series XP Ceramic, Wheel Type Type 27, Maximum Operating Speed 6,600 RPM, Grade Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.