This item is Discontinued.

Dewalt 5" x 3/32" x 7/8" Ceramic Abrasive DWA8910

5" x 3/32" x 7/8" Ceramic Abrasive (Discontinued)

  • Mfr # DWA8910
  • Zoro # G4124401
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA8910
Zoro #
G4124401
UPC #
885911265621
Country of Origin
Canada

Dimensions

Abrasive Wheel Diameter
5"
Arbor Hole Size
7/8"
Diameter
5 in
Thickness
0.0938 in
Arbor Size
7/8 in
Overall Thickness
0.0938 in

Details

Abrasive Material
Ceramic
Abrasive Wheel Type
Type 27
Series
XP Ceramic
Item
Abrasive Cut-Off Wheel
Max. RPM
12,200 RPM
Wheel Type
Cutting
Maximum Operating Speed
12,200 RPM

Description

Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Overall Thickness 0.0938 in, Series XP, Wheel Type Cutting, Maximum Operating Speed 12,200 RPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.