Zoro Homepage
This item is Discontinued.
Dewalt 7" x 3/32" x 7/8" Ceramic Abrasive DWA8922

7" x 3/32" x 7/8" Ceramic Abrasive (Discontinued)

  • Mfr # DWA8922
  • Zoro # G4124289
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA8922
Zoro #
G4124289
UPC #
885911265744
Country of Origin
Canada

Dimensions

Abrasive Wheel Diameter
7"
Arbor Hole Size
7/8"
Diameter
7 in
Thickness
0.0938 in
Arbor Size
7/8 in
Overall Thickness
0.0938 in

Details

Abrasive Material
Ceramic
Abrasive Wheel Type
Type 27
Series
XP Ceramic
Item
Abrasive Cut-Off Wheel
Max. RPM
8,700 RPM
Wheel Type
Cutting
Maximum Operating Speed
8,700 RPM

Description

Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Overall Thickness 0.0938 in, Series XP, Wheel Type Cutting, Maximum Operating Speed 8,700 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.