This item is Discontinued.

Dewalt 4-1/2" x 3/32" x 5/8"-11 Ceramic Abrasive DWA8905

4-1/2" x 3/32" x 5/8"-11 Ceramic Abrasive (Discontinued)

  • Mfr # DWA8905
  • Zoro # G4124456
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA8905
Zoro #
G4124456
UPC #
885911265577
Country of Origin
Canada

Dimensions

Abrasive Wheel Diameter
4-1/2"
Arbor Hole Size
5/8"-11
Diameter
4 1/2 in
Thickness
0.0938 in
Arbor Size
5/8"-11
Overall Thickness
0.0938 in

Details

Abrasive Material
Ceramic
Abrasive Wheel Type
Type 27
Series
XP Ceramic
Item
Abrasive Cut-Off Wheel
Max. RPM
13,300 RPM
Maximum Operating Speed
13,300 RPM
Wheel Type
Cutting

Description

Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Overall Thickness 0.0938 in, Series XP, Wheel Type Cutting, Maximum Operating Speed 13,300 RPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.