Zoro Homepage
This item is Discontinued.
Dewalt Cut-Off Wheel, 3/32In Th, 6In Dia DWA8916

Cut-Off Wheel, 3/32In Th, 6In Dia (Discontinued)

  • Mfr # DWA8916
  • Zoro # G4124340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA8916
Zoro #
G4124340
UPC #
885911265683
Country of Origin
Canada

Dimensions

Arbor Size
7/8 in
Diameter
6 in
Abrasive Wheel Diameter
6"
Arbor Hole Size
7/8"
Thickness
0.0938 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Cutting
Abrasive Material
Ceramic
Series
XP Ceramic
Abrasive Wheel Type
Type 27
Max. RPM
10,100 RPM

Description

Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Series XP, Wheel Type Cutting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.