This item is Discontinued.

Dewalt 4-1/2" x 1/16" x 7/8" T1 High Performance Cut-Off Wheel DWA8062L

4-1/2" x 1/16" x 7/8" T1 High Performance Cut-Off Wheel (Discontinued)

  • Mfr # DWA8062L
  • Zoro # G5753977
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA8062L
Zoro #
G5753977
UPC #
885911480581
Country of Origin
Canada

Dimensions

Overall Diameter
4 1/2 in
Overall Thickness
0.0625 in
Connector Size
7/8 in
Abrasive Wheel Diameter
4 1/2 in
Thickness
0.0625 in
Diameter
4 1/2 in
Arbor Hole Size
7/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Abrasive Material
Ceramic
Maximum Operating Speed
13,300 RPM
Series
High Performance
Diamond Knockout
No
Application
Metal Cutting
Abrasive Wheel Type
Type 1
Max. RPM
13,300 RPM
Connector Type
Unthreaded Hole

Description

Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 1/2 in, Overall Thickness 0.0625 in, Series High Performance, Wheel Type Type 1, Maximum Operating Speed 13,300 RPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.