Cut-OffSaw, 12"Dia, Round
- Mfr # DCPS612AG2
- Zoro # G825038421
product price:Â
$
3,129.99
/ea
Free Shipping & Returns
Key Features
Blade Speed - Maximum
5,500 RPM
For Workpiece Material
Asphalt, Brick, Channel, Cinder Blocks, Concrete, Concrete Garden Plates, Concrete Pipes, Concrete Wire Mesh, Corrugated Floor and Ceiling Form, Electrical Conduit, Gauge Sheet Metal, Hardscaping, Landscaping, Masonry, Metal, Pavestone, Plate, Rebar, Roofing Tiles, Steel
Tool Series
POWERSHIFT(TM)
Arbor Size
1 in
Cutting Depth - Maximum
4 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCPS612AG2
- Zoro #
- G825038421
- UPC #
- 0885911991285
- Country of Origin
- China
- Blade Speed - Maximum
- 5,500 RPM
- Item
- Cut-Off Saw Kit
- For Workpiece Material
- Asphalt, Brick, Channel, Cinder Blocks, Concrete, Concrete Garden Plates, Concrete Pipes, Concrete Wire Mesh, Corrugated Floor and Ceiling Form, Electrical Conduit, Gauge Sheet Metal, Hardscaping, Landscaping, Masonry, Metal, Pavestone, Plate, Rebar, Roofing Tiles, Steel
- Tool Series
- POWERSHIFT(TM)
- Battery Capacity
- 10 Ah
- Voltage
- 60V DC
- Number of Batteries Included
- 2
- Cutting Type
- Wet/Dry
- Power Source
- Cordless
- Number of Chargers Included
- 1
Dimensions
- Arbor Size
- 1 in
- Cutting Depth - Maximum
- 4 3/4 in
- Blade Diameter
- 12 in
Description
Cut-Off Saw Kit, Cordless, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet/Dry, Voltage 60V DC, Number of Batteries Included 2, Battery Capacity 10 Ah
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.