
Cut-Out Tool 20V MAX, 1/8", 5/32", 1/4" Collet
Mfr # DCE555B
Zoro # G707968976
original price: $216.99
17% off
new price: $179.00
/ea
Free Shipping & Returns
Key Features
Voltage
20 V
Includes
Bare Tool
Features
Series
20V MAX XR
Adjustable Depth Guide
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCE555B
Zoro #
G707968976
UPC #
885911709958
Country of Origin
China
Dimensions
Adjustable Depth Guide
Yes
Collet Size
1/8 in, 5/32 in, 1/4 in
Tool Length
9 1/2 in
Cutting Depth
1/4 in
Details
Item
Cut-Out Tool
Voltage
20 V
Includes
Bare Tool
Features
Series
20V MAX XR
Standards
ANSI S12.6, ANSI Z87.1, NIOSH/OSHA/MSHA
Max. Speed
26,000 RPM
Tool Weight
1.6 lb
Spindle Lock
Yes
Power Source
Cordless
Brushless Motor
Yes
Lock-On Switch
Yes
Built-In Light
Yes
Battery Series
20V MAX
Accessory Free Tool Change
No
Dust Management
Dust Shroud
Cordless Tool Kit Contents
Bare Tool
Shop By
Hot Buys
Description
The DEWALT DCE555B Cut-Out Tool is a cordless, brushless tool suitable for use with wall paneling and similar materials. Powered by the 20V MAX battery series (battery and charger sold separately), this compact tool features a compact, lightweight design. The unit accepts 1/8", 5/32", and 1/4" collets, offering versatility for various bit sizes.
Key Features of the DEWALT DCE555B Cut-Out Tool:
- Brushless Motor: Operates at up to 26,000 RPM.
- Cordless Operation: Offers cordless operation as part of the 20V MAX XR series.
- Tool-Free Bit Change: Enables tool-free bit changes.
- Adjustable Depth Guide: Includes an adjustable depth guide for setting desired cutting depth.
- Built-In LED Light: Illuminates work surfaces in low-light conditions.
- Forward-Positioned On-Off Button: Facilitates operation during use.
- Lock-On Switch & Spindle Lock: Supports continuous operation and secure bit changes.
- Tool ConnectTM Chip Ready Pocket: Accepts Tool ConnectTM Chip DCE042 (sold separately) for asset management via Site Manager app.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.