Cut-OutBit, L:2.5", Diameter:0.1875", PK2
- Mfr # DWAMM53202
- Zoro # G7725703
product price:Â
$
6.99
/pk of 2, $3.50/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
2 1/2 in
Shank Size
3/16 in
Cutting Depth
1 5/8 in
Material
High Speed Steel
Application
Drywall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWAMM53202
- Zoro #
- G7725703
- UPC #
- 885911716758
- Country of Origin
- Brazil
- Item
- Cut-Out Bit
- Material
- High Speed Steel
- Application
- Drywall
- Number of Flutes
- 2
- Finish
- Bright
- Tip Style
- Cutting
- Primary Material Application
- Aluminum Siding, Fiberglass, Plastic, Vinyl, Wood
- Max. Speed
- 26,000 RPM
- Bit Application
- Multi-Material
- Cutting Direction
- Right Hand
- For Workpiece Material
- Aluminum Siding, Fiberglass, Plastic, Vinyl, Wood
- Compatible Manufacturer Model Number
- DCE555
- Speed - Maximum
- 26,000 RPM
- Shell Material
- High Speed Steel
- Traction Material
- High Speed Steel
Dimensions
- Overall Length
- 2 1/2 in
- Shank Size
- 3/16 in
- Cutting Depth
- 1 5/8 in
- Shank Diameter
- 3/16 in
- Drill Bit Diameter
- 5/32 in
- Flute Length
- 42 mm
- Overall Diameter
- 3/16 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Cut-Out Bit, Drill Bit Diameter 5/32 in, Max. Speed 26,000 RPM, Shank Diameter 3/16 in, Overall Length 2 1/2 in, Bit Application Multi-Material, Primary Material Application Aluminum Siding, Fiberglass, Plastic, Vinyl, Wood, Material High Speed Steel, Tip Style Cutting, Finish Bright, Flute Length 42 mm, Cutting Direction Right Hand, Number of Flutes 2, Cutting Depth 1 5/8 in, Tool Brand DEWALT(R), Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.