This item is Discontinued.

Dewalt CutOff Wheel, C24P, 12Inx.125Inx1In, 6400RPM DW8026

CutOff Wheel, C24P, 12Inx.125Inx1In, 6400RPM (Discontinued)

  • Mfr # DW8026
  • Zoro # G3256714
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8026
Zoro #
G3256714
UPC #
028877321547
Country of Origin
China

Dimensions

Abrasive Wheel Diameter
12 in
Arbor Hole Size
1 in
Diameter
12 in
Thickness
0.125 in
Overall Thickness
0.125 in
Connector Size
1 in
Overall Diameter
12 in

Details

Abrasive Grit
24
Abrasive Material
Silicon Carbide
Abrasive Wheel Type
Type 1
Series
High Performance
Item
Abrasive Cut-Off Wheel
Application
Asphalt, Concrete, Masonry
Diamond Knockout
No
Max. RPM
6,400 RPM
Grit
24
For Use With
Gas and Electric Hand Saws
Primary Material Applicationn
Asphalt, Concrete, Masonry
Maximum Operating Speed
6,400 RPM
Wheel Type
Type 1
Connector Type
Unthreaded Hole

Description

Abrasive Cut-Off Wheel, Abrasive Material Silicon Carbide, Grit 24, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 12 in, Overall Thickness 0.125 in, Primary Material Applicationn Asphalt, Concrete, Masonry, Series High Performance, Wheel Type Type 1, Specification C24P, Maximum Operating Speed 6,400 RPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.