Zoro Homepage

D-Handle 1"Rotary Hammer 20V

  • Mfr # DCH133B/DCB2108

  • Zoro # G614603861


product price: $610.99
/ea
Free Shipping & Returns

Key Features

Voltage
20V DC
Impact Energy
1.9 ft-lb
Includes
DCB2108, Depth Rod, Side Handle
Blows per Minute
0 bpm to 5,500 bpm
Core Bit Capacity
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCH133B/DCB2108
Zoro #
G614603861
UPC #
-
Country of Origin
China

Dimensions

Overall Width
12 11/16 in
Tool Length
15 1/4 in
Overall Height
10 in

Details

Item
Cordless Rotary Hammer
Voltage
20V DC
Impact Energy
1.9 ft-lb
Includes
DCB2108, Depth Rod, Side Handle
Blows per Minute
0 bpm to 5,500 bpm
Core Bit Capacity
2 1/2 in
Brushless Motor
Yes
Handle Type
D-Handle
Modes of Operation
Chip, Drill, Hammer Drill
Drilling Capacity in Concrete
5/8 in
Solid Bit Optimal Drilling Range in Concrete
3/16 in to 5/8 in
Drill Chuck Type
Keyless
Number of Batteries Included
1
Chuck Style
SDS-Plus
Minimum Blows per Minute
0 bpm
Handle Base Material
Plastic
Housing Material
Plastic
Battery Capacity
8.0 Ah
Power Source
Cordless
Charger Included
No
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Maximum Speed
1,500 RPM
Maximum Blows per Minute
5,500 bpm
Motor Type
Brushless
Battery Model Number
DCB2108
Standards
UL Listed
Tool Weight
4.6 lb
Battery Series
XR
Anti-Kickback Clutch
Yes
Core Bit Capacity in Concrete
2 1/2 in
Handle Grip Material
Plastic

Description

Cordless Rotary Hammer, Voltage 20V DC, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 3/16 in to 5/8 in, Core Bit Capacity in Concrete 2 1/2 in, Blows per Minute 0 bpm to 5,500 bpm, Anti-Kickback Clutch Yes, Modes of Operation Chip, Drill, Hammer Drill, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity 8.0 Ah, Core Bit Capacity 2 1/2 in, Impact Energy 1.9 ft-lb, Battery Model Number DCB2108, Battery Series XR, Charger Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.