Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DWE7402DI
Zoro #
G8565602
UPC #
885911324083
Country of Origin
Taiwan, Province of China
Dimensions
Length
13.5 in
Width
3 5/8 in
Thickness
7/16 in
Overall Length
13 1/2 in
Height
1 in
Overall Width
3 5/8 in
Overall Height
1 in
Details
Item
Dado Throat Plate
For Use With
10 in Portable Table Saw
Material
Plastic
Features
Allows for Use of Stacked Dado Cutters
Compatible Product Type
10 in Portable Table Saw
Product Type
Dado Throat Plate
Description
The DEWALT DWE7402DI Dado Throatplate is compatible with 10" portable table saws; supports installation of stacked dado cutters.
Key Features of the DEWALT DWE7402DI Dado Throatplate:
- Designed for Use With: Compatible with DEWALT models DWE7490X, DWE7491RS, and DWE7499GD.
- Dado Compatibility: Supports installation of stacked dado cutter sets on specified table saw models.
- Accessory Type: Functions as a replacement throat plate intended for use in dado applications on 10" portable table saws.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.