Zoro Homepage

DCD806B

  • Mfr # DCD806B/DCB609

  • Zoro # G022811384


product price: $561.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD806B/DCB609
Zoro #
G022811384
UPC #
-
Country of Origin
Mexico

Description

Cordless Hammer Drill Kit, Voltage 20V DC, Cordless Drill Class Compact, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/2 in, Drilling Capacity in Wood 3 in, Number of Speed Settings 2, Number of Clutch Settings 14 + Hammer, Maximum Blows per Minute 34,000 bpm, Brushless Motor Yes, Battery Capacity 9.0 Ah, Battery Series 20V MAX*, Handle Type Pistol Grip, Includes Belt Hook, DCB609, DCD806 20V MAX* XR Brushless Cordless 1/2 in Hammer Drill (Tool Only)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.