Zoro Homepage

DCG410WW1

  • Mfr # DCG410WW1/DCB2108

  • Zoro # G322811473


product price: $843.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCG410WW1/DCB2108
Zoro #
G322811473
UPC #
-
Country of Origin
Multiple

Description

Angle Grinder, Head Type Standard Head, Voltage 20V DC, Wheel Diameter 4 1/2 in, 5 in, For Wheel Type Type 1, Type 27, Brushless Motor Yes, Battery Capacity (2) 8.0 Ah, Safety Features Anti-Rotation Brake, Switch Type Paddle, Switch Location Bottom, Number of Speed Settings Variable, Tether Style Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.