Zoro Homepage

DCKO215P1

  • Mfr # DCKO215P1/DCPR320B

  • Zoro # G722811523


product price: $680.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCKO215P1/DCPR320B
Zoro #
G722811523
UPC #
-
Country of Origin
Multiple

Description

Combo Kit, Battery Platform 20V MAX*, Included Blower Type Handheld Blower, Blower Maximum Air Speed 125 mph, Blower Air Flow 450 cfm, Included String Trimmer Type String Trimmer, String Trimmer Cutting Width 13 in, Chainsaw Bar Length Not Applicable, Hedge Trimmer Blade Length Not Applicable, Pole Saw Bar Length Not Applicable, Other Tools Included Pruner, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 5.0 Ah, Included Charger Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.