Zoro Homepage

DCS334B

  • Mfr # DCS334B/DCB2104C

  • Zoro # G222811375


product price: $617.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS334B/DCB2104C
Zoro #
G222811375
UPC #
-
Country of Origin
Mexico

Description

Cordless Jigsaw, Voltage 20 V DC, Handle Type Top Handle, Blade Shank Type T-Shank, Number of Batteries Included 1, Battery Capacity 4.0 Ah, Battery Series 20V MAX*, Stroke Type Orbital, Throttle Type Variable-Speed Trigger, Tool Weight 4.6 lb, Features All-Metal Lever-Action Keyless Blade Change, Bright LED, Brushless Motor, Compact Size, Integrated Dust Blower, Variable Speed Trigger, Wireless Tool Tracking No, Cordless, Stroke Length 1 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.