Zoro Homepage

DCS382B

  • Mfr # DCS382B/DCB2104C

  • Zoro # G022811315


product price: $575.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS382B/DCB2104C
Zoro #
G022811315
UPC #
-
Country of Origin
Mexico

Description

Cordless Recip Saw, Cordless, Tool Style Compact, Blade Clamp Type Twist Lock, Stroke Length 1 1/8 in, Stroke Type Straight, Tool Weight 5.1 lb, Wireless Tool Tracking No, Voltage 20 V DC, Battery Series 20V MAX*, Number of Batteries Included 1, Battery Capacity 4.0 Ah, Includes Blade, DCB1106, DCB2104, DCS382 Reciprocating Saw, Features On-Board Led, Handle Type D-Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.