Zoro Homepage

DCS384WW1

  • Mfr # DCS384WW1/DCB2108

  • Zoro # G022811483


product price: $843.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS384WW1/DCB2108
Zoro #
G022811483
UPC #
-
Country of Origin
Multiple

Description

Cordless Recip Saw, Cordless, Tool Style Compact, Blade Clamp Type Lever Lock, Stroke Length 1 1/8 in, Stroke Type Straight, Wireless Tool Tracking No, Voltage 20 V DC, Battery Series 20V MAX*, Number of Batteries Included 2, Battery Capacity (2) 8.0 Ah, Includes Charger, DCS384 20V MAX* XR Reciprocating Saw, Wood Cutting Reciprocating Saw Blade, (2) DCB2108 20V MAX* XR 8AH Batteries, Features Convenient Onboard LED, Engineered for Ease of Use, Help Maximize Control, Handle Type D-Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.