Zoro Homepage

DCW210B

  • Mfr # DCW210B/DCB2104C

  • Zoro # G122811338


product price: $481.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCW210B/DCB2104C
Zoro #
G122811338
UPC #
-
Country of Origin
Mexico

Description

Sander, Product Type Cordless Sander Kit, Disc Motion Random Orbital, Power Source Cordless, Maximum Disc Diameter 5 in, Abrasive Mount Type Hook and Loop, Grip Type Palm, Orbit Size 3/32 in, Maximum Disc Speed 12,000 OPM, Voltage 20 V, Bare Tool/Battery Included Battery Included, Battery Platform 20V MAX*, Number of Batteries Included 1, Battery Capacity 4.0 Ah, Number of Vacuum Holes 8, Dust Collection Port Size 1 1/4 in, Dust Collection Type Included Dust Bag, Battery Model Number DCB2104

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.