Zoro Homepage

DCW600B

  • Mfr # DCW600B/DCB609

  • Zoro # G222811481


product price: $678.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCW600B/DCB609
Zoro #
G222811481
UPC #
-
Country of Origin
Multiple

Description

Router, Power Source Cordless, Battery Platform FLEXVOLT, Number of Batteries Included 1, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Base Type Fixed, Horsepower 1.25 hp, Maximum Speed 25,500 RPM, Speed Setting Variable, Number of Speed Settings 7, Collet Size 1/4 in, Plunge Depth Capacity Not Applicable, Motor Type Brushless, Battery Included / Bare Tool Battery Included, Voltage 20 V, Start Type Soft-Start, Handle Type Palm Grip, Tool Weight 3.4 lb, Base Width 4 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.