Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Cut Band Saw

  • Mfr # DWM120

  • Zoro # G0377106


product price: $429.00
/ea
Free Shipping & Returns

Key Features

Speeds
Variable
Voltage
120 V AC
Blade Length
44 7/8 in
Surface Ft. per Min. Low
100
Surface Ft. per Min. High
350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWM120
Zoro #
G0377106
UPC #
885911048187
Country of Origin
China

Dimensions

Blade Length
44 7/8 in
Tool Length
21 in
Blade Size
44-7/8" x 1/2" x 0.020"
Overall Length
21 in
Cutting Diameter - Maximum
5 in
Cutting Length - Maximum
5 in
Cutting Width - Maximum
4 3/4 in
Cord Length
8 ft

Details

Speeds
Variable
Voltage
120 V AC
Surface Ft. per Min. Low
100
Surface Ft. per Min. High
350
Item
Band Saw
Tool Weight
15 lb
Round Capacity
5"
Includes
Blade, Hex Wrench
Rectangle Capacity
5" x 4-3/4"
Corded/Cordless
Corded
Handle Type
Ergonomic, Soft Grip
Drive Type
Worm Drive
Corded/Banded
Corded
Hz
60
Standards
UL
Amps @ 120V
10.0
Material
Rubber Bumpers
Features
Hang Hook, LED Sight Light, Rubber Bumpers, Variable Speed Dial
SFPM Range
100 to 350
Number of Speed Settings
5
Round Cutting Capacity
5 in
Throttle Type
Dial
Power Source
Corded
Variable Speed
Yes
Rectangular Cutting Capacity
5 in x 4-3/4 in
Current
10 A
Portable Band Saw Type
Deep Cut
Cutting Speed - Minimum
100 SFPM
Cutting Speed - Maximum
350 SFPM
Plug Type
Two-Prong
Speed Control
Variable
Frequency
60 Hz

Description

The DEWALT DWM120 Deep Cut Band Saw is a corded portable band saw designed for cutting various materials on the jobsite. With a 10 amp motor and deep cut capacity, this tool supports demanding applications and offers flexibility with its variable speed control.


Key Features of the DEWALT DWM120 Deep Cut Band Saw:

  • Motor: 10 amp, 120V AC motor is rated to support a range of cutting applications.

  • Cutting Capacity: Up to 5" x 4-3/4" for rectangular stock and up to 5" diameter for round material.

  • Variable Speed: Variable speed dial provides blade speeds from 100 to 350 SFPM within specified ranges of use.

  • Blade Support: Dual bearing blade guide rollers are included in the blade support system.

  • User Comfort: Soft grip handle and adjustable front handle are designed for user comfort during operation.

  • Material Guide: Adjustable material guide fits multiple workpiece sizes as specified by manufacturer guidelines.

  • LED Sight Light: Provides illumination of the cut line when used in low-light environments.

  • Bumpers & Shroud: Rubber bumpers and steel shroud are included on the tool exterior.

  • Additional Features: Integrated hang hook, externally replaceable brushes, quick-change blade lever, five speed settings, worm drive type transmission, UL listed standard compliance. Includes one standard blade (44-7/8" x 1/2" x .020") and hex wrench.

All other phrases remain unchanged or acceptable as per your instructions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.