Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Cut Band Saw Kit

  • Mfr # DWM120K

  • Zoro # G7627106


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Speeds
Variable
Voltage
120 V AC
Blade Length
44 7/8 in
Surface Ft. per Min. Low
100
Surface Ft. per Min. High
350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWM120K
Zoro #
G7627106
UPC #
885911048507
Country of Origin
China

Dimensions

Blade Length
44 7/8 in
Tool Length
21 in
Overall Length
21 in
Blade Size
44-7/8" x 1/2" x 0.020"
Cord Length
8 ft
Cutting Diameter - Maximum
5 in
Cutting Width - Maximum
4 3/4 in
Cutting Length - Maximum
5 in

Details

Speeds
Variable
Voltage
120 V AC
Surface Ft. per Min. Low
100
Surface Ft. per Min. High
350
Item
Band Saw
Tool Weight
15 lb
Round Capacity
5"
Includes
Blade, Hex Wrench, Kit Box
Rectangle Capacity
5" x 4-3/4"
Corded/Cordless
Corded
Throttle Type
Dial
Handle Type
Ergonomic, Soft Grip
Number of Speed Settings
5
Standards
UL
Portable Band Saw Type
Deep Cut
Power Source
Corded
SFPM Range
100 to 350
Material
Rubber Bumpers
Features
Hang Hook,, LED Sight Light, Variable Speed Dial
Current
10 A
Variable Speed
Yes
Hz
60
Rectangular Cutting Capacity
5 in x 4-3/4 in
Round Cutting Capacity
5 in
Drive Type
Worm Drive
Amps @ 120V
10.0
Corded/Banded
Corded
Plug Type
Two-Prong
Speed Control
Variable
Frequency
60 Hz
Cutting Speed - Minimum
100 SFPM
Cutting Speed - Maximum
350 SFPM

Description

Complete various applications on the jobsite with this Deep-Cut Band Saw. Featuring a powerful 10 Amp motor that cuts rectangular stock up to 5 in. deep and a variable speed trigger, this tool is ideal for tough jobs.


  • • Industry best 10 amp motor designed with controlled power to withstand any jobsite application

  • • Dual bearing blade guide rollers increase durability in the blade support system

  • • Durable and adjustable material guide allows user to adjust for various jobsite materials

Designed for:


  • • (1) Standard 44-7/8 "x 1/2" x .020" blade

Additional Features:


  • • Ergonomic soft grip back handle provides comfort during use

  • • Blade changing lever loosens blade tension to allow for blade change

  • • Externally replaceable brushes allow for quick repairs on the jobsite

  • • Industry best 5" deep cut capacity for round or rectangular stock

  • • Serviceable steel shroud and rubber bumpers allow guards to withstand jobsite abuse without damage

  • • LED sight light allows the user to see cut line in dark jobsite environment

  • • Integrated hang hook allows user to hang the saw without damaging front handle or castings

  • • Variable speed dial allows user to vary speed for specific materials and various applications (100-350 spm)

  • • Multi-position adjustable large front handle offers the user plenty of hand space for a more accurate cut

  • • Superior balance and ergonomics allows for more accurate cuts and less user fatigue

  • • Blade tracking adjustment increases blade life by providing better blade tracking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.