Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Demo Hammer 60V MAX, 1,620 bpm, 27 lb

  • Mfr # DCH911Z2

  • Zoro # G410947398


product price: $1,619.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Blows per Minute
1,350 to 1,620
Overall Length
30 in
Handle Type
L-Shape
Impact Energy
27 J
Overall Width
5 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCH911Z2
Zoro #
G410947398
UPC #
885911820516
Country of Origin
China

Dimensions

Overall Length
30 in
Overall Width
5 19/32 in
Tool Length
30 in

Details

Item
Demo Hammers
Blows per Minute
1,350 to 1,620
Handle Type
L-Shape
Impact Energy
27 J
Includes
(2) Batteries, Case, Charger
Tool Weight
27 lb
Features
Brushless Motor Delivers 27 Joules of Impact Energy for Fast Chipping of Concrete, Rear Handle Design Allows for Comfortable Operation in Horizontal and Downward Chipping, The Integrated SHOCKS Active Vibration Control System is Designed to Minimize Vibration Felt at the Handles Compared to Chipping Hammers without This Feature
Series
60V MAX Series
Voltage
60V
Brushless Motor
Yes
Charger Included
Yes
Battery Capacity
15.0 Ah
Battery Model Number
DCB615
Battery Series
20V/60V Max
Vibration Level
6 m/sq sec
Power Source
Cordless
Maximum Blows per Minute
1,620 bpm
Minimum Blows per Minute
1,350 bpm
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Charger Model Number
DCB112
Chuck Style
SDS-Max

Description

Demo Hammers, Voltage 60V, Chuck Style SDS-Max, Impact Energy 27 J, Maximum Blows per Minute 1,620 bpm, Tool Weight 27 lb, Handle Type L-Shape, Vibration Level 6 m/sq sec, Brushless Motor Yes, Battery Capacity 15.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Power Source Cordless, Minimum Blows per Minute 1,350 bpm, Battery Model Number DCB615, Battery Series 20V/60V Max, Blows per Minute 1,350 to 1,620, Charger Included Yes, Charger Model Number DCB112

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.