Shop DEWALT

Demo Hammer

  • Mfr # DCPS966B
  • Zoro # G523785412

product price: 
$
1,999.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Tool Weight
43.2 lb
Battery Series
POWERSHIFT
Vibration Level
4.6 m/sq sec
Blows per Minute - Maximum
1,080 bpm
Sound Level
103 dB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCPS966B
Zoro #
G523785412
UPC #
0198706104662
Country of Origin
China

Dimensions

Chuck Size
1 1/8 in
Fits Chest Size
Concrete Crushing Performance, Fast Accessory Changes, Heavy-Duty Engineering, Remote Extractor Activation, Removable Handles

Details

Item
Demo Hammer
Tool Weight
43.2 lb
Battery Series
POWERSHIFT
Vibration Level
4.6 m/sq sec
Blows per Minute - Maximum
1,080 bpm
Sound Level
103 dB
Number of Batteries Included
0
Includes Battery
Tool Only
Number of Speed Settings
1
Includes
1 1/8 in Hex Demo Hammer
Standards
UL Listed
Voltage
60V DC
Chuck Style
Hex
Number of Chisel Positions
1
Battery Chemistry
Li-Ion
Handle Type
Side Handle
Power Source
Cordless
Impact Energy
41 J
Battery Capacity
10 Ah
Number of Chargers Included
0
Battery Type
Pouch
Cordless Tool Kit Contents
Bare Tool
Tool Series
Powershift
Features
Concrete Crushing Performance, Fast Accessory Changes, Heavy-Duty Engineering, Remote Extractor Activation, Removable Handles
Safety Features
Dust Collection/Vacuum System, Kickback Prevention
Handle Grip Material
Rubber
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Demo Hammer, Voltage 60V DC, Chuck Style Hex, Impact Energy 41 J, Tool Weight 43.2 lb, Handle Type Side Handle, Number of Speed Settings 1, Vibration Level 4.6 m/sq sec, Sound Level 103 dB, Brushless Motor Yes, Battery Capacity 10 Ah, Cordless Tool Kit Contents Bare Tool, Power Source Cordless, Number of Chisel Positions 1, Battery Series POWERSHIFT, Features Concrete Crushing Performance, Fast Accessory Changes, Heavy-Duty Engineering, Remote Extractor Activation, Removable Handles

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.