Zoro Homepage

Demo Hammers, 1,000 bpm, 38 lb

  • Mfr # DCH966Z2K

  • Zoro # G112846265


product price: $3,090.99
/ea
Free Shipping & Returns

Key Features

Maximum Blows per Minute
1,000 bpm
Blows per Minute
1000 BPM
Includes
(2) Batteries, Case, Charger, (1) D259804 Hammer Truck, (1) DWA5960 Bull Point Chisel, (1) DWA5962 1" Cold Chisel
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Impact Energy
41 J
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCH966Z2K
Zoro #
G112846265
UPC #
885911834650
Country of Origin
China

Details

Item
Demo Hammers
Maximum Blows per Minute
1,000 bpm
Blows per Minute
1000 BPM
Includes
(2) Batteries, Case, Charger, (1) D259804 Hammer Truck, (1) DWA5960 Bull Point Chisel, (1) DWA5962 1" Cold Chisel
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Impact Energy
41 J
Power Source
Cordless
Series
60V MAX Series
Battery Model Number
DCB615
Handle Type
T-Handle
Brushless Motor
Yes
Battery Capacity
15.0 Ah
Voltage
60V
Charger Included
Yes
Charger Model Number
DCB112
Tool Weight
38 lb
Battery Series
20V/60V Max
Features
BRUSHLESS MOTOR delivers 41 Joules of Impact Energy for fast chipping of concrete, Redesigned 1-1/8" Hex Tool Holder For Faster Accessory Insertion and Removal, The integrated SHOCKS Active Vibration Control system is designed to minimize vibration felt at the handles compared to chipping hammers without this feature., This cordless breaker hammer comes Tag Ready so individuals and companies can attach a DEWALT Tag (sold separately) to track its location via the DEWALT Tool Connect app, WIRELESS TOOL CONTROL technology enables the user to link the tool to the DCV585 60-Volt MAX dust extractor (sold separately) for remote extractor activation
Minimum Blows per Minute
1,000 bpm
Chuck Style
Hex

Description

Demo Hammers, Voltage 60V, Chuck Style Hex, Impact Energy 41 J, Maximum Blows per Minute 1,000 bpm, Tool Weight 38 lb, Handle Type T-Handle, Brushless Motor Yes, Battery Capacity 15.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Power Source Cordless, Minimum Blows per Minute 1,000 bpm, Battery Model Number DCB615, Battery Series 20V/60V Max, Blows per Minute 1000 BPM, Charger Included Yes, Charger Model Number DCB112

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.