DEMOLITION BIMETAL RECIPROCATING SAW BLADES (Discontinued)
- Mfr # DWAR660B25
- Zoro # G801227597
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWAR660B25
Zoro #
G801227597
UPC #
885911671323
Country of Origin
United States
Dimensions
Length
6 in
Height
1/16 in
Blade Width
1 in
Cut Width
1 in
Blade Thickness
1/16 in
Blade Length
6 in
Details
Teeth per Inch
10
Material
Bi-Metal
Application
Nail-Embedded Wood, Wood
Number of Cutting Edges
1
Includes
25 blades
For Use With Saw Type
Reciprocating Saws
Primary Material Application
Wood
Back Style
Tapered
Blade Material
Bi-Metal
Tip Material
Bi-Metal Tipped
Materials Cut
Nail-Embedded Wood
Description
Reciprocating Saw Blades, Primary Material Application Wood, Materials Cut Nail-Embedded Wood, Blade Length 6 in, Blade Width 1 in, Teeth per Inch 10, Blade Thickness 1/16 in, Cut Width 1 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Tapered, Number of Cutting Edges 1, For Use With Saw Type Reciprocating Saws, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.