Zoro Homepage

Demolition Hammer, Corded, 105 dBA

  • Mfr # D25911K

  • Zoro # G309992959


product price: $1,141.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Chipper
Impact Energy
19.9 ft-lb
Voltage
120V AC
Maximum Blows per Minute
1,620 bpm
Current
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D25911K
Zoro #
G309992959
UPC #
885911820608
Country of Origin
China

Details

Item
Demolition Hammer
Handle Type
Chipper
Impact Energy
19.9 ft-lb
Voltage
120V AC
Maximum Blows per Minute
1,620 bpm
Current
15 A
Chuck Style
SDS-Max
Power Source
Corded
Number of Chisel Positions
18
Sound Level
105 dBA
Vibration Level
6 m/sq sec
Kit Contents
(1) Case, (1) Bare Tool
Number of Speed Settings
7

Description

The DEWALT D25911K Demo Hammer is a corded demolition tool suitable for use on concrete and similar materials. Featuring an SDS-Max chuck style, this 27 lb chipping hammer rated at a maximum of 19.9 ft-lb (27 Joules) of impact energy and operating at up to 1,620 blows per minute; compatible with horizontal and downward chipping applications in mid-to-lower wall and flooring work.


Key Features of the DEWALT D25911K Demo Hammer:

  • Chuck Style: SDS-Max for secure bit retention during heavy-duty applications.

  • Impact Energy: Rated at a maximum of 19.9 ft-lb (27 Joules).

  • Maximum Blows per Minute: Operates at up to 1,620 bpm.

  • Handle Type: Rear chipper handle.

  • Number of Chisel Positions: Offers 18 positions to accommodate various working angles.

  • Number of Speed Settings: Seven speed settings allow adjustment based on task requirements.

  • Vibration Control: Integrated SHOCKS Active Vibration Control system reduces vibration felt at the handles compared to models without this feature.

  • Corded Power Source: Runs on standard 120V AC with a current draw of 15 A.

  • Wireless Tool Control Technology: Compatible with select dust extractors (sold separately) for remote activation when linked via wireless control technology.

  • Tag Ready Compatibility: Accepts DEWALT Tag (sold separately) for location tracking through the Tool Connect app.

All problematic phrases have been replaced as specified, ensuring grammatical consistency and clarity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.