KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Depressed Center Wheel, T27, 9x3/32x7/8, ZA

DEWALT| Zoro #: G0378174| Mfr #: DW8828

$9.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Grit: 24
Arbor Size: 7/8"
Abrasive Material: Zirconia Alumina
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0378174 Mfr #: DW8828
Abrasive Grit: 24Arbor Size: 7/8"
Abrasive Material: Zirconia AluminaDiameter: 9"
Grade: Very CoarseAbrasive Wheel Type: Type 27
Max. RPM: 6600Item:
Application: Ferrous Metal, StainlessArbor Hole Size: 7/8"
Thickness: 3/32"Abrasive Wheel Diameter: 9"
Country of Origin (subject to change): Canada

Description

Depressed Center Wheel, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 9 In., Thickness 3/32 In., Arbor Hole Size 7/8 In., Abrasive Material Zirconia Alumina, Abrasive Grit 24, Max. RPM 6600, Series High Performance, Grade Very Coarse, Application Ferrous Metal, Stainless

Reviews