This item is Discontinued.

Dewalt Depressed Center Wheels, Type 27, 4 1/2 in Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Ceramic DWAFV84514H

Depressed Center Wheels, Type 27, 4 1/2 in Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Ceramic (Discontinued)

  • Mfr # DWAFV84514H
  • Zoro # G3006311
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWAFV84514H
Zoro #
G3006311
UPC #
885911491822
Country of Origin
Canada

Dimensions

Abrasive Wheel Diameter
4 1/2 in
Thickness
1/4"
Arbor Hole Size
5/8"-11
Diameter
4-1/2"
Connector Size
5/8"-11
Overall Diameter
4 1/2 in
Overall Thickness
0.0469 in

Details

Item
Depressed Center Wheels
Abrasive Wheel Type
Type 27
Abrasive Material
Ceramic
Abrasive Grit
24
Max. RPM
13,300
Series
FLEXVOLT(R)
Diamond Knockout
No
Application
Metal Grinding
Wheel Type
Type 27
Connector Type
Threaded Hole
Grit
24
Maximum Operating Speed
13,580 RPM

Description

Depressed Center Wheels, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 4 1/2 in, Overall Thickness 0.0469 in, Series FLEXVOLT(R), Wheel Type Type 27, Maximum Operating Speed 13,580 RPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.