Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (Discontinued)
- Mfr # DWAFV84518H
- Zoro # G3006241
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWAFV84518H
Zoro #
G3006241
UPC #
885911491839
Country of Origin
Canada
Dimensions
Overall Diameter
4 1/2 in
Overall Thickness
0.125 in
Connector Size
5/8"-11
Diameter
4 1/2 in
Thickness
0.125 in
Arbor Hole Size
5/8-11 in
Abrasive Wheel Diameter
4 1/2 in
Arbor Size
0
Details
Item
Depressed Center Wheels
Wheel Type
Type 27
Connector Type
Threaded Hole
Abrasive Material
Ceramic
Grit
24
Series
FLEXVOLT(R)
Maximum Operating Speed
13,300 RPM
Diamond Knockout
No
Abrasive Grit
24
Max. RPM
13,300 RPM
Abrasive Wheel Type
Type 27
Application
Grinding, Pipeline Cutting
Description
Depressed Center Wheels, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 4 1/2 in, Overall Thickness 0.125 in, Series FLEXVOLT(R), Wheel Type Type 27, Maximum Operating Speed 13,300 RPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.