This item is Discontinued.

Dewalt 5" x 1/8" x 5/8"-11 T27 stainless wheel DW8454H

5" x 1/8" x 5/8"-11 T27 stainless wheel (Discontinued)

  • Mfr # DW8454H
  • Zoro # G3732757
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8454H
Zoro #
G3732757
UPC #
885911187817
Country of Origin
Canada

Dimensions

Abrasive Wheel Diameter
5 in
Thickness
1/8"
Arbor Hole Size
5/8"-11
Arbor Size
5/8"-11
Diameter
5"
Overall Thickness
0.125 in
Connector Size
5/8"-11
Overall Diameter
7 in

Details

Item
Depressed Center Wheels
Abrasive Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Abrasive Grit
30
Max. RPM
12,200
Series
High Performance
Grade
Extra Coarse
Application
Stainless, Contaminate Free
Wheel Type
Type 27
Maximum Operating Speed
8,700 RPM
Specification
A30S
Primary Material Applicationn
Stainless Steel
Grit
30
Connector Type
Threaded Hole

Description

Depressed Center Wheels, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 30, Overall Diameter 7 in, Overall Thickness 0.125 in, Primary Material Applicationn Stainless Steel, Series High Performance, Wheel Type Type 27, Maximum Operating Speed 8,700 RPM, Grade Extra Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.