This item is Discontinued.

Dewalt 6" x 1/4" x 5/8-11" T27 Aluminum Wheel DW8475H

6" x 1/4" x 5/8-11" T27 Aluminum Wheel (Discontinued)

  • Mfr # DW8475H
  • Zoro # G3668716
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8475H
Zoro #
G3668716
UPC #
885911187763
Country of Origin
Unknown

Dimensions

Abrasive Wheel Diameter
6 in
Thickness
1/4"
Arbor Hole Size
5/8"-11
Diameter
6"
Arbor Size
5/8"-11
Connector Size
5/8"-11
Overall Diameter
6 in
Overall Thickness
0.25 in

Details

Item
Depressed Center Wheels
Abrasive Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Abrasive Grit
30
Max. RPM
10,100
Series
High Performance
Grade
Extra Coarse
Application
Aluminum
Specification
A30N
Grit
30
Primary Material Applicationn
Aluminum
Maximum Operating Speed
10,100 RPM
Connector Type
Threaded Hole
Wheel Type
Type 27

Description

Depressed Center Wheels, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 30, Overall Diameter 6 in, Overall Thickness 0.25 in, Primary Material Applicationn Aluminum, Series High Performance, Wheel Type Type 27, Maximum Operating Speed 10,100 RPM, Grade Extra Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.