Depressed Center Wheels, Type 27, 9 in Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (Discontinued)
- Mfr # DWA4515H
- Zoro # G2407386
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWA4515H
Zoro #
G2407386
UPC #
885911266413
Country of Origin
Unknown
Dimensions
Abrasive Wheel Diameter
9 in
Thickness
1/8"
Arbor Hole Size
5/8"-11
Arbor Size
5/8"-11
Diameter
9"
Overall Thickness
0.25 in
Connector Size
5/8"-11
Overall Diameter
9 in
Details
Item
Depressed Center Wheels
Abrasive Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Abrasive Grit
24
Max. RPM
6600
Series
Metal AO
Grade
Extra Coarse
Application
Ferrous Metal, Stainless
Primary Material Applicationn
Stainless Steel
Maximum Operating Speed
6,600 RPM
Grit
24
Wheel Type
Type 27
Connector Type
Threaded Hole
Description
Depressed Center Wheels, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 9 in, Overall Thickness 0.25 in, Primary Material Applicationn Stainless Steel, Series Metal AO, Wheel Type Type 27, Maximum Operating Speed 6,600 RPM, Grade Extra Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.